Shop BOSCH
See all product information
Hammer Masonry Bits
Mfr # IMC02
Zoro # G123354117
product price:Â $11.05
/eaKey Features
Flute Type
Spiral
Core Body Length
4 in
Number of Cutter Heads
2
Wet or Dry Application
Wet/Dry
Finish
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IMC02
Zoro #
G123354117
UPC #
0000346474602
Country of Origin
China
Dimensions
Core Body Length
4 in
Drill Bit Size
5/32 in
Shank Diameter
1/4 in
Overall Length
6 in
Drilling Depth
4 in
Maximum Drilling Depth
4 in
Flute Length
4 in
Details
Flute Type
Spiral
Number of Cutter Heads
2
Wet or Dry Application
Wet/Dry
Finish
Bright (Uncoated)
Sub Brand
Blue Xtreme
Shank Included
Yes
Number of Flutes
2
Material
Carbide
For Tool Type
Hammer Drill
Tip Material
Carbide Tipped
Centering Bit Included
No
For Workpiece Material
Concrete, Masonry
Centering Bit Required
No
Shank Type
Hex
Decimal Equivalent
0.1563
Item
Masonry Drill Bit
Description
Masonry Drill Bit, 5/32 in, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Number of Flutes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.