Shop BOSCH

Hammer Masonry Bits

  • Mfr # IMC12

  • Zoro # G323356065


product price:  $20.29
/ea

Key Features

Centering Bit Required
No
Centering Bit Included
No
Number of Cutter Heads
2
Drill Bit Size
3/8 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IMC12
Zoro #
G323356065
UPC #
0000346474640
Country of Origin
China

Dimensions

Drill Bit Size
3/8 in
Overall Length
6 in
Flute Length
4 in
Maximum Drilling Depth
4 in
Core Body Length
4 in
Shank Diameter
1/4 in
Drilling Depth
4 in

Details

Centering Bit Required
No
Centering Bit Included
No
Number of Cutter Heads
2
For Workpiece Material
Concrete, Masonry
Shank Type
Hex
Shank Included
Yes
Flute Type
Spiral
Material
Carbide
Sub Brand
Blue Xtreme
Item
Masonry Drill Bit
Wet or Dry Application
Wet/Dry
Finish
Bright (Uncoated)
For Tool Type
Hammer Drill
Number of Flutes
2
Tip Material
Carbide Tipped
Decimal Equivalent
0.375

Description

Masonry Drill Bit, 3/8 in, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.