This item is Discontinued.

Bosch Hand Grinder Dust Guard, 6 In 18DC-6E

Hand Grinder Dust Guard, 6 In (Discontinued)

  • Mfr # 18DC-6E
  • Zoro # G7580492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18DC-6E
Zoro #
G7580492
UPC #
000346378269
Country of Origin
China

Dimensions

For Wheel Dia.
6 in

Details

Item
Grinder Dust Guard
For Use With
Mfr. No. 1806E
Includes
Footplate
Number of Pieces
1
Features
Single-Screw Depth Adjustment
Application
Cutting
Accessory Type
Grinder Dust Guard

Description

Grinder Dust Guard, For Use With Mfr. No. 1806E, Number of Pieces 1, Application Cutting, Features Single-Screw Depth Adjustment, Includes Footplate, For Wheel Dia. 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.