Zoro Homepage

Impact Driver Bits, Hex, T20, 2" L, SAE

  • Mfr # ITT20201

  • Zoro # G908230018


product price: $1.79
/ea

Key Features

Overall Bit Length
2 in
Shank Size
1/4 in
Bit Style
Torx
Includes
2 in Impact Tough, Torx(R) #20 Power Bit
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITT20201
Zoro #
G908230018
UPC #
000346483277
Country of Origin
Viet Nam

Dimensions

Overall Bit Length
2 in
Shank Size
1/4 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
T20
Overall Length
2 in

Details

Bit Style
Torx
Includes
2 in Impact Tough, Torx(R) #20 Power Bit
SAE or Metric
SAE
Shank Style
Hex
Item
Impact Driver Bits
Fastening Tool Material
Alloy Steel
Application - Tools
Impact
Fastening Tool Item
Power Bit
Single End/Double End
Double End
Impact Rated
Impact Rated
Shank Shape
Hex
For Tool Type
Impact
Product Type
Double Ended Driver Bit
Material
Alloy Steel
End Design
Double End

Description

Impact Driver Bits,Hex,T20,2" L,SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.