Shop BOSCH

Impact Driver

  • Mfr # GDX18V-285B12
  • Zoro # G323956159

original price:  $189.00 , new price: $99.00 , 47 percent off
new price: 
$
99.00
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Manufacturing Model Number
BAT612
Tool Weight
2.4 lb
Torque - Maximum
210 ft-lb
Overall Length
5 13/16 in
Tool Series
Bosch Professional
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GDX18V-285B12
Zoro #
G323956159
UPC #
0000346822779
Country of Origin
China

Dimensions

Overall Length
5 13/16 in
Overall Height
8 5/16 in
Overall Width
3 in
Chuck Size
1/4 in, 1/2 in
Drive Size
1/2 in
Wire Rope Length
5 13/16 in
Length
5 13/16 in
Fits Chest Size
2-in-1 Versatile Design, Auto Bolt Release, Auto Driving Modes, Efficient Brushless Motor, Lightweight, Ergonomic Design, Onboard User Interface

Details

Battery Manufacturing Model Number
BAT612
Tool Weight
2.4 lb
Torque - Maximum
210 ft-lb
Tool Series
Bosch Professional
Item
Impact Driver
Speed - Maximum
2,800 RPM
Number of Chargers Included
1
Includes Battery
Battery Included
Impacts per Minute
3,000 ipm, 3,600 ipm
Battery Chemistry
Li-Ion
Speed Control
Variable
Built-In Light Type
Individual Light(s)
No Load Speed
2,000 RPM, 2,800 RPM
Features
2-in-1 Versatile Design, Auto Bolt Release, Auto Driving Modes, Efficient Brushless Motor, Lightweight, Ergonomic Design, Onboard User Interface
Includes
BAT612 18V Battery, Belt Clip, Carrying Cap, GAL18V-20 18V Battery Charger
Number of Batteries Included
1
Power Source
Cordless
Includes Trigger Lock
Trigger Lock Included
Handle Type
Pistol Grip
Product Type
Impact Driver/Wrench Kit
Battery Capacity
2.0 Ah
Charger Manufacturing Model Number
GAL18V-20
Battery Type
Tabbed
Drive Shape
Square
Number of Speed Settings
2
Voltage
18 V
Safety Features
Auto-Bolt Release, Auto-Driving Mode
Motor Type
Brushless
Battery Platform
AMPShare
Battery Series
CORE18V(R)
Impact Rated
Impact Rated
Product Badging
AMPShare
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Driver, Chuck Size 1/4 in, 1/2 in, Voltage 18 V, Handle Type Pistol Grip, Battery Capacity 2.0 Ah, Features 2-in-1 Versatile Design, Auto Bolt Release, Auto Driving Modes, Efficient Brushless Motor, Lightweight, Ergonomic Design, Onboard User Interface, Tool Weight 2.4 lb, Includes BAT612 18V Battery, Belt Clip, Carrying Cap, GAL18V-20 18V Battery Charger

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.