Shop BOSCH

Impact Driver

  • Mfr # GDX18V-285N
  • Zoro # G023956114

product price: 
$
169.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Power Source
Cordless
Includes
Belt Clip, GDX18V-285 18V Brushless Two-In-One Impact Driver/Wrench
Tool Series
Bosch Professional
Battery Platform
AMPShare
Voltage
18 V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GDX18V-285N
Zoro #
G023956114
UPC #
0000346822762
Country of Origin
China
Power Source
Cordless
Includes
Belt Clip, GDX18V-285 18V Brushless Two-In-One Impact Driver/Wrench
Tool Series
Bosch Professional
Battery Platform
AMPShare
Voltage
18 V
Motor Type
Brushless
Battery Chemistry
Li-Ion
Battery Series
CORE18V(R)
Safety Features
Auto-Bolt Release, Auto-Driving Mode
Tool Weight
2.4 lb
Number of Speed Settings
2
Built-In Light Type
Individual Light(s)
Includes Trigger Lock
Trigger Lock Included
Includes Battery
Tool Only
Handle Type
Pistol Grip
Torque - Maximum
210 ft-lb
Features
2-in-1 Versatile Design, Auto Bolt Release, Auto Driving Modes, Efficient Brushless Motor, Lightweight, Ergonomic Design, Onboard User Interface
Product Type
Impact Driver/Wrench
Impact Rated
Impact Rated
Impacts per Minute
3,000 ipm, 3,600 ipm
Battery Type
Tabbed
Item
Impact Driver
No Load Speed
2,000 RPM, 2,800 RPM
Number of Chargers Included
0
Drive Shape
Square
Product Badging
AMPShare
Speed Control
Variable
Speed - Maximum
2,800 RPM
Number of Batteries Included
0
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Chuck Size
1/4 in, 1/2 in
Overall Height
8 5/16 in
Overall Width
3 in
Drive Size
1/4 in, 1/2 in
Overall Length
5 13/16 in
Wire Rope Length
5 13/16 in
Length
5 13/16 in
Fits Chest Size
2-in-1 Versatile Design, Auto Bolt Release, Auto Driving Modes, Efficient Brushless Motor, Lightweight, Ergonomic Design, Onboard User Interface

Description

Impact Driver, Chuck Size 1/4 in, 1/2 in, Voltage 18 V, Handle Type Pistol Grip, Battery Capacity Not Applicable, Features 2-in-1 Versatile Design, Auto Bolt Release, Auto Driving Modes, Efficient Brushless Motor, Lightweight, Ergonomic Design, Onboard User Interface, Tool Weight 2.4 lb, Includes Belt Clip, GDX18V-285 18V Brushless Two-In-One Impact Driver/Wrench

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.