Impact Kit 18V 2-in-1 /9pc Socket Set

  • Mfr # GDX18V-285B12 + 27286
  • Zoro # G524887658
product price: 
$
332.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Type
Tabbed
7 Combo Product Type
Socket Set
Anvil Style
Standard
Product Badging
AMPShare, Auto Shut-Off
Fastening Torque
210 ft-lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GDX18V-285B12 + 27286
Zoro #
G524887658
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/4 in, 1/2 in
Head Width
3 in
Overall Length
5 13/16 in
Length
5 13/16 in

Details

Battery Type
Tabbed
7 Combo Product Type
Socket Set
Anvil Style
Standard
Product Badging
AMPShare, Auto Shut-Off
Fastening Torque
210 ft-lb
Voltage
18 V DC
Drive Type
Standard
Safety Features
Auto-Bolt Release
No Load Speed
2,000 RPM, 2,800 RPM
Handle Type
Pistol Grip
Torque - Maximum
210 ft-lb
Battery Chemistry
Li-Ion
Power Source
Cordless
Retainer Type
Friction Ring
Drive Shape
Square
Motor Type
Brushless
Breakaway Torque
360 ft-lb
Number of Batteries Included
1
Number of Chargers Included
1
Tool Series
Bosch Professional
Battery Capacity
2.0Ah
Item
Impact Driver Kit
Battery Series
CORE18V(R)
7 Combo Manufacturing Model Number
27286

Description

Impact Driver Kit, Drive Size 1/4 in, 1/2 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity 2.0Ah

Ratings & reviews