Shop BOSCH

25618-02, 18V Litheon Impactor Driver w/ Slim Batteries

  • Mfr # 25618-02
  • Zoro # G302714510

product price: 
$
326.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18V
Drive Size
1/4 in Hex
Max. Torque
1500 in.lbs.
Number of Batteries Included
2
Impacts per Minute
3200
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25618-02
Zoro #
G302714510
UPC #
346389425
Country of Origin
United States

Dimensions

Drive Size
1/4 in Hex
Overall Length
5.7in
Height (In.)
8.75in
Impact Driver Length (in)
5.7 in

Details

Voltage
18V
Max. Torque
1500 in.lbs.
Number of Batteries Included
2
Impacts per Minute
3200
Features
Variable Speed
Standards
Yes
Case Included
Yes
Charger Included
Yes
Impact Driver Impacts per Minute
3200
Number Of Batteries Required
1
Color / Finish
Blue
Cordless / Corded
Cordless
Battery Charger Input Voltage (V)
120V
Battery Chemistry
Lithium Ion
Battery Amp Hours
2A
Housing Material
Plastic Composite
Impact Driver Maximum RPM - No Load
3200
Impact Driver Housing Material
Plastic Composite
Impact Driver Color / Finish
Blue
Maximum RPM - No Load
2800
Powered Tool Power Source
Electric - Cordless
Charge Time (hrs)
1 hr
Impact Driver Number of Batteries Required
1

Description

HIGH PERFORMANCE MOTOR AND ALL METAL GEARS DELIVER 2,800 RPM/3,200 BPM. DESIGNED HAMMER AND ANVIL SYSTEM PRODUCES 1,500 IN.-LBS. (125 FT.-LBS.) OF DYNAMIC TORQUE. MOST COMPACT IMPACTORTM DESIGN - FOR INCREASED MANEUVERABILITY IN TIGHT SPACES AND EXTENDED COMFORT. BUILT-IN LED LIGHT - GREAT FOR DARK CORNERS OR ENCLOSED AREAS. SPRING-LOADED IMPACT MECHANISM - REDUCES USER FATIGUE. 1/4" HEX DRIVE WITH QUICK RELEASE. OPTIONAL GEAR BOX COVER - FOR ADDED PROTECTION. EXTERNALLY ACCESSIBLE BRUSHES - FOR EASY BRUSH REPLACEMENT. VARIABLE-SPEED TRIGGER - FOR COMPLETE CONTROL.

INCLUDES: (2) 18V LITHEONTM SLIMPACK BATTERIES - BAT609, (1) 60-MINUTE LITHEONTM BATTERY CHARGER, (1) DOUBLE-ENDED PHILLIPS BIT, (1) BELT CLIP, (1) CARRYING CASE

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.