Impact Wrench

  • Mfr # GDS18V-780N
  • Zoro # G423956233
product price: 
$
209.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

For A325 Bolt Size Capacity
3/4 in
Handle Type
Pistol Grip
Drive Shape
Square
Drive Size
1/2 in
Number of Batteries Included
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GDS18V-780N
Zoro #
G423956233
UPC #
0000346824636
Country of Origin
Malaysia

Dimensions

For A325 Bolt Size Capacity
3/4 in
Drive Size
1/2 in
Overall Length
6 5/8 in
For A490 Bolt Size Capacity
3/4 in
Head Length
6 5/8 in
Head Width
3 1/2 in
Extended Anvil Length
1/2 in
Wire Rope Length
6 5/8 in
Length
6 5/8 in
Fits Chest Size
Auto Bolt Release and 3 Speeds for Total Control, Brushless Motor for Maximum Runtime, Simple Controls for Quick Adjustment and Status

Details

Handle Type
Pistol Grip
Drive Shape
Square
Number of Batteries Included
0
No Load Speed
1,300 RPM, 1,500 RPM, 2,000 RPM
Power Source
Cordless
Safety Features
Anti-Rotation Brake, Electric Brake, Lockout Switch
Built-In Light Type
Individual Light(s)
Number of Speed Settings
3
Item
Impact Wrench
Battery Chemistry
Li-Ion
Battery Platform
CORE18V(R)
Anvil Style
Standard
Torque - Maximum
575 ft-lb
Features
Auto Bolt Release and 3 Speeds for Total Control, Brushless Motor for Maximum Runtime, Simple Controls for Quick Adjustment and Status
Breakaway Torque
730 ft-lb
Throttle Type
Trigger
Drive Type
Standard
Tool Series
Bosch Professional
Standards
cCSAus Certified, EPA Certified
Voltage
18 V DC
Tool Style
Compact
Product Badging
AMPShare
Includes
Belt Clip
Battery Series
CORE18V(R)
Includes Battery
Tool Only
Speed Control
Variable
Motor Type
Brushless
Includes Case
Case Not Included
Tool Weight
4.6 lb
Retainer Type
Friction Ring
Fastening Torque
575 ft-lb
Number of Chargers Included
0
Housing Material
Plastic
Impact Rated
Impact Rated
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Wrench, Drive Size 1/2 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 4.6 lb, Features Auto Bolt Release and 3 Speeds for Total Control, Brushless Motor for Maximum Runtime, Simple Controls for Quick Adjustment and Status, Includes Belt Clip

Ratings & reviews