Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infrared Camera, 50 mK, 320 x 240 Display, 45 Degrees x 35 Degrees

  • Mfr # GTC600C

  • Zoro # G912648380


product price: $1,949.00
/ea
Free Shipping & Returns

Key Features

Field of View
45 Degrees x 35 Degrees
Thermal Sensitivity
50 mK
Focus Method
Fixed
Display Resolution
320 x 240
Display Size
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC600C
Zoro #
G912648380
UPC #
000346812886
Country of Origin
Malaysia

Dimensions

Display Size
3.5 in

Details

Item
Infrared Camera
Field of View
45 Degrees x 35 Degrees
Thermal Sensitivity
50 mK
Focus Method
Fixed
Display Resolution
320 x 240
Includes
Battery, Case, Charger, USB-A to USB-C Cable
Intrinsic Safety
Intrinsically Safe
Alert Type
Digital Display
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Accuracy Degrees F
+/-2.0% of Reading
Data Transfer Type
Wired, Wireless
Minimum Temperature Measured Degrees C
-20 Degrees C
Maximum Operating Temperature Degrees F
1,112 Degrees F
Minimum Temperature Measured Degrees F
-4 Degrees F
Minimum Operating Temperature Degrees F
-4 Degrees F
Maximum Temperature Measured Degrees F
1,112 Degrees F
Temperature Alerts
High Temperature, Low Temperature
Infrared Resolution
256 x 192
Frame Rate
9 Hz
Interface
USB, Wireless
Battery Run Time
6 hr
Number of Batteries Required
1
Calibration Certificate Type
Not Certified
Maximum Temperature Measured Degrees C
600 Degrees C
Digital Display Screen Type
TFT LCD
Batteries Included
Yes
Minimum Focus Distance
0.3 m
Battery Chemistry
Lithium Ion
Portability
Handheld
Battery Voltage
12V
Laser Sighting Type
No Laser Sighting
Emissivity Adjustability
Adjustable

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 9 Hz, Visual Light Resolution Not Applicable, Calibration Certificate Type Not Certified, Alert Type Digital Display, Data Transfer Type Wired, Wireless, Digital Display Screen Type TFT LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting Not Applicable, Minimum Emissivity Setting Not Applicable, Thermal Sensitivity 50 mK, Minimum Focus Distance 0.3 m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.