Infrared Camera, -4 Degrees to 2732 Degrees F, 40 mK, 640 x 480 Display, 24 Degrees x 18 Degrees

  • Mfr # FLIR T560-24
  • Zoro # G9264354
product price: 
$
27,188.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Field of View
24 Degrees x 18 Degrees
Temp. Range (F) - Infrared
-4 Degrees to 2732 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FLIR T560-24
Zoro #
G9264354
UPC #
-
Country of Origin
Sweden
Item
Infrared Camera
Field of View
24 Degrees x 18 Degrees
Temp. Range (F) - Infrared
-4 Degrees to 2732 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card Flir Thermal Studio Pro (3 Month Subscription) + FLIR Route Creator Plugin for Thermal Studio Pro (3 Month Subscription), Power Supply, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA, PSE 60950-1
Thermal and Visible Light Blending
Yes
Wireless
Yes
Drop Tested
2 m
Ambient Temp. Range
-15 Degrees to 50 Degrees C
Spectral Response - Infrared
7.5 to 14.0um
Data Logging - Instrument
Yes
Alarm
Yes
Frame Rate - IR Camera
30 Hz
Item - Infrared Camera
Infrared Camera
Thermal Sensitivity - IR Camera
40 mK
Temp. Accuracy (C) - Infrared
+/-2.0% or +/-2.0 Degrees Whichever is Greater
Safety Rating
EN/UL/CSA/PSE 60950-1
Field of View - IR Camera
24.0 Degrees Horizontal x 18.0 Degrees Vertical
Focus Distance - Infrared
Minimum of 0.15 m
Laser Sighting
Yes
Special Features
MSX Enhancement
Temp. Range (C) - Infrared
-20 Degrees to 1,500 Degrees C
Articulating Lens
Yes
Included Charger
423N33
Multiple Lens Option
Yes
NIST Certified
No
Display - IR Camera
4.0 in Touch Screen Color LCD
Temp. Accuracy (F) - Infrared
+/-2% of Reading or +/-3.6 Degrees Whichever is Greater
Display Resolution - IR Camera
640 x 480 Pixels
Emissivity
(4) Presets and Adjustable
Charger Replacement
423N33
Picture In Picture
Yes
Detector Resolution - Infrared
640 x 480 Pixels
Minimum Focus Distance
0.15 m
Digital Display Screen Type
LCD Touchscreen
Battery Voltage
3V
Frame Rate
30 Hz
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Minimum Temperature Measured Degrees C
-20 Degrees C
Minimum Operating Temperature Degrees F
5 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Batteries Included
Yes
Interface
SD Card, USB, Wireless
Maximum Temperature Measured Degrees F
2,732 Degrees F
Infrared Resolution
640 x 480
Lens Angles Included
24 Degrees
Maximum Emissivity Setting
1.00
Battery Chemistry
Lithium Ion
Auto Power Off
Yes
Maximum Temperature Measured Degrees C
1,500 Degrees C
Alert Type
Digital Display, Sound
Calibration Certificate Type
Available Separately
Emissivity Adjustability
Adjustable
Minimum Emissivity Setting
0.01
Maximum Operating Temperature Degrees F
122 Degrees F
Series
FLIR T500
Minimum Temperature Measured Degrees F
-4 Degrees F
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Data Transfer Type
Wired, Wireless
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Battery Run Time
4 hr

Dimensions

Display Size
4 in
Manufacturers Warranty Length
10 yr Detector, 2 yr Parts and Labor
Manufacturer Warranty Length
1 yr
Fits Chest Size
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.15 m

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.