Zoro Homepage
This item is Discontinued.
Bosch Inspection Camera, Cordless, Plastic, 12V PS90B

Inspection Camera, Cordless, Plastic, 12V (Discontinued)

  • Mfr # PS90B
  • Zoro # G6894447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS90B
Zoro #
G6894447
UPC #
000346434583
Country of Origin
China

Dimensions

Observation Depth
1.18 in to 2.75 in
Monitor Size
2.7 in

Details

Item
Inspection Camera
Power Source
Li-ion Battery
Features
Shortest Image Head for Tight Spaces, Waterproof, Clear Optics for Color Uniformity, LED Illumination for Visibility in Dark Areas, Large Screen for Easy Viewing

Description

Inspection Camera, Observation Depth 1.18 in to 2.75 in, Monitor Size 2.7 in, Power Source Li-Ion Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.