Installer Bell Hanger Drill
Mfr # BH2001T
Zoro # G201251147
product price: $14.99
/eaKey Features
Maximum Drilling Depth
18 in
Shank Type - Machining
Straight with Three Flats
Flute Length
3 in
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BH2001T
Zoro #
G201251147
UPC #
000346460223
Country of Origin
China
Dimensions
Maximum Drilling Depth
18 in
Flute Length
3 in
Shank Length
15 in
Drill Bit Size
1/4 in
Shank Diameter
1/4 in
Overall Length
18 in
Details
Shank Type - Machining
Straight with Three Flats
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application
Masonry, Steel
Decimal Equivalent
0.25
For Tool Type
Rotary Drill
Finish - Machining
Bright (Uncoated)
Material - Machining
High Speed Steel
Flute Type
Spiral
Item
Installer Bell Hanger Drill
Description
Installer Bell Hanger Drill, High Speed Steel, Bright (Uncoated), 1/4 in, 18 in Overall Length, Straight with Three Flats, Shank Diameter 1/4 in, Shank Length 15 in, Shank Hex Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.