This item is Discontinued.

Bosch IP Camera, 0.0 lux, 4.5W, 12VDC, 1920 x 1080 NDI-50022-V3

IP Camera, 0.0 lux, 4.5W, 12VDC, 1920 x 1080 (Discontinued)

  • Mfr # NDI-50022-V3
  • Zoro # G2028680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NDI-50022-V3
Zoro #
G2028680
UPC #
800549704021
Country of Origin
China

Dimensions

Width
5 47/64 in
Height
4 43/64 in
Focal Length
3.00 to 10.00mm
Depth
5 47/64 in

Details

Item
IP Camera
For Use With
Video Surveillance
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Varifocal
Power Required
12V DC
Line Resolution
2 MP
Min. Light Level
0 Lux
Power Consumption
4.5W
Indoor / Outdoor
Outdoor
Illumination
Yes
Mount
Surface
IP Rating
IP66
Standards
UL Listed, CE
Operating Temp. Range
-22 Degrees to 122 Degrees F
S/N Ratio
50dB
Camera Body Color
White
Pixels
1920 x 1080
Luminance Factor
0 lux
Power Supply
Not Included
Day/Night Capable
Day/Night

Description

IP Camera, Camera Design Dome, For Use With Video Surveillance, IP Rating IP66

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.