This item is Discontinued.

Bosch IP Camera, 0.0012 lux, 6W, 2.80 to 10.00mm NDC-455V03-21PS

IP Camera, 0.0012 lux, 6W, 2.80 to 10.00mm (Discontinued)

  • Mfr # NDC-455V03-21PS
  • Zoro # G2028735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NDC-455V03-21PS
Zoro #
G2028735
UPC #
800549622257
Country of Origin
Portugal

Dimensions

Height
4 7/8 in
Focal Length
2.80 to 10.00mm
Depth
6 15/64 in
Width
6 15/64 in

Details

For Use With
Video Surveillance
Item
IP Camera
HD Resolution
480p
Includes
Mounting Hardware, Motion+ Analysis
Camera Type
Color
Camera Design
Dome
Lens
Varifocal
Power Required
12V DC
Line Resolution
480
Min. Light Level
0.0012 lux
Power Consumption
6W
Camera Body Color
White
Standards
UL Listed, CE
Day/Night Capable
Day/Night
IP Rating
IP66
Mount
Surface
Pixels
704 x 480
Power Supply
Not Included
Operating Temp. Range
-58 Degrees to 122 Degrees F
Luminance Factor
0.0012 lux
Illumination
No
Indoor / Outdoor
Outdoor
S/N Ratio
50dB

Description

IP Camera, Camera Design Dome, For Use With Video Surveillance, Includes Mounting Hardware, Motion+ Analysis, IP Rating IP66

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.