This item is Discontinued.

Bosch IP Camera, 0.08 lux, 12W, 9.00 to 40.00mm NDN-932V09-IP

IP Camera, 0.08 lux, 12W, 9.00 to 40.00mm (Discontinued)

  • Mfr # NDN-932V09-IP
  • Zoro # G2028428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NDN-932V09-IP
Zoro #
G2028428
UPC #
800549673204
Country of Origin
Portugal

Dimensions

Height
5 61/64 in
Width
8 13/64 in
Depth
8 13/64 in
Focal Length
9.00 to 40.00mm

Details

For Use With
Video Surveillance
Item
IP Camera
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Varifocal
Power Required
12V DC
Line Resolution
2 MP
Min. Light Level
0.08 lux
Power Consumption
12W
Pixels
1920 x 1080
Power Supply
Not Included
Luminance Factor
0.08 lux
Day/Night Capable
Day/Night
Operating Temp. Range
-58 Degrees to 122 Degrees F
IP Rating
IP67
Indoor / Outdoor
Outdoor
Mount
Surface
Standards
UL Listed, CE
S/N Ratio
50dB
Camera Body Color
White
Illumination
No

Description

IP Camera, Camera Design Dome, For Use With Video Surveillance, IP Rating IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.