This item is Discontinued.

Bosch IP Camera, 0.1 lux, 6W, 1920 x 1080, Day NIN-832-V10PS

IP Camera, 0.1 lux, 6W, 1920 x 1080, Day (Discontinued)

  • Mfr # NIN-832-V10PS
  • Zoro # G2028096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NIN-832-V10PS
Zoro #
G2028096
UPC #
800549715720
Country of Origin
Portugal

Dimensions

Depth
6 15/64 in
Height
5 9/16 in
Focal Length
10.00 to 23.00mm
Width
6 15/64 in

Details

Item
IP Camera
For Use With
Video Surveillance
Includes
Mounting Hardware, Motion+ Analysis
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Varifocal
Power Required
12V DC
Line Resolution
2 MP
Min. Light Level
0.1 lux
Power Consumption
6W
Indoor / Outdoor
Outdoor
Illumination
No
Camera Body Color
White
Pixels
1920 x 1080
Standards
UL Listed, CE
IP Rating
IP66
Luminance Factor
0.1 lux
Operating Temp. Range
-22 Degrees to 122 Degrees F
S/N Ratio
50dB
Mount
Surface
Power Supply
Not Included
Day/Night Capable
Day

Description

IP Camera, Camera Design Dome, For Use With Video Surveillance, Includes Mounting Hardware, Motion+ Analysis, IP Rating IP66

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.