This item is Discontinued.

Bosch IP Camera, 0.4 lux, 3.84W, 1920 x 1080 NUC-51022-F4

IP Camera, 0.4 lux, 3.84W, 1920 x 1080 (Discontinued)

  • Mfr # NUC-51022-F4
  • Zoro # G2027929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUC-51022-F4
Zoro #
G2027929
UPC #
800549736398
Country of Origin
China

Dimensions

Height
2 11/64 in
Depth
4 11/32 in
Focal Length
3.60 mm
Width
4 11/32 in
Diameter
4.3"

Details

For Use With
Video Surveillance
Item
IP Camera
HD Resolution
1080p
Camera Type
Color
Field of View
50.5°deg, to 97°deg,
Camera Design
Miniature Dome
Lens
Fixed
Power Required
12V DC
Connector Type
Fast Ethernet, Wired
Line Resolution
2 MP
Min. Light Level
0.4 lux
Power Consumption
3.84 W
Indoor / Outdoor
Outdoor
Standards
CE, UL Listed
Mount
Surface
Illumination
No
IP Rating
IP66
S/N Ratio
50dB
Power Supply
Not Included
Camera Body Color
White
Operating Temp. Range
-22 Degrees to 122 Degrees F
Pixels
1920(H) x 1080(V)
Day/Night Capable
Day
Luminance Factor
0.4 Lux
Features
Tampering Alarm, Motion Detection, Tamper Detection, SD Card Local Storage, Back Light Compensation (BLC), Day/Night
Video Compression Format
MJPEG, H.264
Indoor/Outdoor
Outdoor
Camera Type (Needs to be edited)
Color, Monochrome
Mounting
Surface Mount, Wall Mount, Ceiling Mount
Weight
11.29 oz
Digital Video Camera Image Sensor
CMOS

Description

IP Camera, Camera Design Miniature Dome, For Use With Video Surveillance, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.