This item is Discontinued.

Bosch IP Camera, 0.8 lux, 3.84W, 2592 x 1944 NUC-51051-F4

IP Camera, 0.8 lux, 3.84W, 2592 x 1944 (Discontinued)

  • Mfr # NUC-51051-F4
  • Zoro # G2027895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUC-51051-F4
Zoro #
G2027895
UPC #
800549736541
Country of Origin
China

Dimensions

Width
4 11/32 in
Focal Length
3.60 mm
Depth
4 11/32 in
Height
2 11/64 in
Diameter
4.3"
Overall Height
2 1/8 in
Maximum Focal Length
3.6 mm
Overall Diameter
6 1/4 in

Details

Item
IP Camera
For Use With
Video Surveillance Systems
HD Resolution
1080p
Camera Type
Color
Field of View
52°deg, to 74°deg,
Camera Design
Dome
Lens
Fixed
Power Required
12V DC
Camera Resolution
5 Megapixel
Connector Type
Fast Ethernet, Wired
Line Resolution
5 MP
Min. Light Level
0.8 lux
Power Consumption
3.84 W
Illumination
No
Pixels
2592 (H) x 1944 (V)
Operating Temp. Range
-22 Degrees to 122 Degrees F
Power Supply
Not Included
S/N Ratio
50dB
Luminance Factor
0.8 Lux
Indoor / Outdoor
Outdoor
IP Rating
IP66
Camera Body Color
White
Mount
Surface
Standards
CE, UL Listed
Day/Night Capable
Day
Features
Motion and Tamper Detection, Regions of Interest and E-PTZ
Video Compression Format
H.264, MJPEG
Input Voltage
24 V AC
Indoor/Outdoor
Outdoor
Camera Type (Needs to be edited)
Monochrome, Color
Weight
11.29 oz
Digital Video Camera Image Sensor
CMOS
Mounting
Ceiling Mount, Wall Mount, Surface Mount
Resolution
5MP
Body Color
White
Includes Power Supply
No
Input Type
No Inputs Included
Minimum Light Level
0.8 lux
Night Capable
Day Only
Output Type
No Outputs Included
Minimum Operating Temperature
-22 Degrees F
Maximum Viewing Angle
74 Degrees
Lens Type
Fixed
Maximum Operating Temperature
122 Degrees F
Color Display
Color
Indoor/Outdoor Usage
Outdoor

Description

IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 3.6 mm, Resolution 5MP, Maximum Viewing Angle 74 Degrees , Body Color White, Color Display Color, Features Motion and Tamper Detection, Regions of Interest and E-PTZ, For Use With Video Surveillance Systems, Includes Power Supply No, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP66, Maximum Operating Temperature 122 Degrees F, Minimum Light Level 0.8 lux, Minimum Operating Temperature -22 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.