This item is Discontinued.

Bosch IP Camera, 1.0 lux, 3.84W, Surface NUC-51022-F2

IP Camera, 1.0 lux, 3.84W, Surface (Discontinued)

  • Mfr # NUC-51022-F2
  • Zoro # G2027947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUC-51022-F2
Zoro #
G2027947
UPC #
800549731010
Country of Origin
China

Dimensions

Width
4 11/32 in
Focal Length
2.50 mm
Depth
4 11/32 in
Height
2 11/64 in
Diameter
4.3"
Overall Height
2 1/8 in
Maximum Focal Length
2.5 mm
Overall Diameter
4 3/8 in

Details

Item
IP Camera
For Use With
Video Surveillance Systems
HD Resolution
1080p
Camera Type
Color
Field of View
75°deg, to 135°deg,
Camera Design
Dome
Lens
Fixed
Power Required
12V DC
Connector Type
Fast Ethernet, Wired
Line Resolution
2 MP
Min. Light Level
1.0 lux
Power Consumption
3.84 W
Pixels
1920 (H) x 1080 (V)
S/N Ratio
50dB
Operating Temp. Range
-22 Degrees to 122 Degrees F
IP Rating
IP66
Camera Body Color
White
Mount
Surface
Day/Night Capable
Day
Luminance Factor
1.0 Lux
Indoor / Outdoor
Outdoor
Power Supply
Not Included
Illumination
No
Standards
IK08
Features
Dropbox Alarm, E-Mail Alarms, Ftp, Motion and Tamper Detection
Video Compression Format
MJPEG, H.264
Indoor/Outdoor
Outdoor
Weight
11.29 oz
Camera Type (Needs to be edited)
Color, Monochrome
Digital Video Camera Image Sensor
CMOS
Mounting
Ceiling Mount, Wall Mount, Surface Mount
Body Color
White
Minimum Operating Temperature
-22 Degrees F
Maximum Viewing Angle
135 Degrees
Input Type
No Inputs Included
Lens Type
Fixed
Indoor/Outdoor Usage
Outdoor
Maximum Operating Temperature
122 Degrees F
Resolution
2MP
Output Type
No Outputs Included
Color Display
Color
Night Capable
Day Only
Minimum Light Level
1 lux
Includes Power Supply
No

Description

IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 2.5 mm, Resolution 2MP, Maximum Viewing Angle 135 Degrees , Body Color White, Color Display Color, Features Dropbox Alarm, E-Mail Alarms, Ftp, Motion and Tamper Detection, For Use With Video Surveillance Systems, Includes Power Supply No, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP66, Maximum Operating Temperature 122 Degrees F, Minimum Light Level 1 lux, Minimum Operating Temperature -22 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.