This item is Discontinued.

Bosch IP Camera, 12W, 0.0057 lux, 1.80 to 3.00mm NDN-733V02-P

IP Camera, 12W, 0.0057 lux, 1.80 to 3.00mm (Discontinued)

  • Mfr # NDN-733V02-P
  • Zoro # G2028577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDN-733V02-P
Zoro #
G2028577
UPC #
800549694728
Country of Origin
Portugal

Dimensions

Width
8 13/64 in
Height
5 61/64 in
Focal Length
1.80 to 3.00mm
Depth
8 13/64 in

Details

Item
IP Camera
For Use With
Video Surveillance
Includes
Motion+ Analysis
HD Resolution
720p
Camera Type
Color
Camera Design
Dome
Lens
Varifocal
Power Required
12V DC
Line Resolution
1.3 MP
Min. Light Level
0.0057 lux
Power Consumption
12W
Luminance Factor
0.0057 lux
Mount
Surface
Day/Night Capable
Day/Night
Illumination
No
Standards
UL Listed, CE
Camera Body Color
White
IP Rating
IP67
Pixels
1280 x 720
Operating Temp. Range
-58 Degrees to 122 Degrees F
Indoor / Outdoor
Outdoor
Power Supply
Not Included
S/N Ratio
50dB

Description

IP Camera, Camera Design Dome, For Use With Video Surveillance, Includes Motion+ Analysis, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.