This item is Discontinued.

Bosch IP Camera, 12W, Varifocal, 1.80 to 3.00mm NDN-733V02-IP

IP Camera, 12W, Varifocal, 1.80 to 3.00mm (Discontinued)

  • Mfr # NDN-733V02-IP
  • Zoro # G2028586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NDN-733V02-IP
Zoro #
G2028586
UPC #
800549694759
Country of Origin
Portugal

Dimensions

Focal Length
1.80 to 3.00mm
Height
5 61/64 in
Width
8 13/64 in
Depth
8 13/64 in

Details

Item
IP Camera
For Use With
Video Surveillance
HD Resolution
720p
Includes
Intelligent Video Analysis
Camera Type
Color
Camera Design
Dome
Lens
Varifocal
Power Required
12V DC
Line Resolution
1.3 MP
Min. Light Level
0.0057 lux
Power Consumption
12W
Illumination
No
Mount
Surface
Operating Temp. Range
-58 Degrees to 122 Degrees F
Power Supply
Not Included
Camera Body Color
White
Indoor / Outdoor
Outdoor
Day/Night Capable
Day/Night
S/N Ratio
50dB
IP Rating
IP67
Pixels
1280 x 720
Standards
UL Listed, CE
Luminance Factor
0.0057 lux

Description

IP Camera, Camera Design Dome, For Use With Video Surveillance, Includes Intelligent Video Analysis, IP Rating IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.