This item is Discontinued.

Bosch IP Camera, 12W, Varifocal, 3.80 to 13.00mm NDN-733V03-IP

IP Camera, 12W, Varifocal, 3.80 to 13.00mm (Discontinued)

  • Mfr # NDN-733V03-IP
  • Zoro # G2028568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NDN-733V03-IP
Zoro #
G2028568
UPC #
800549694766
Country of Origin
Portugal

Dimensions

Width
8 13/64 in
Height
5 61/64 in
Focal Length
3.80 to 13.00mm
Depth
8 13/64 in

Details

Item
IP Camera
For Use With
Video Surveillance
HD Resolution
720p
Includes
Intelligent Video Analysis
Camera Type
Color
Camera Design
Dome
Lens
Varifocal
Power Required
12V DC
Line Resolution
1.3 MP
Min. Light Level
0.0057 lux
Power Consumption
12W
Illumination
No
Luminance Factor
0.0057 lux
IP Rating
IP67
Indoor / Outdoor
Outdoor
Operating Temp. Range
-58 Degrees to 122 Degrees F
S/N Ratio
50dB
Camera Body Color
White
Power Supply
Not Included
Pixels
1280 x 720
Mount
Surface
Day/Night Capable
Day/Night
Standards
UL Listed, CE

Description

IP Camera, Camera Design Dome, For Use With Video Surveillance, Includes Intelligent Video Analysis, IP Rating IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.