This item is Discontinued.

Bosch IP Camera, 1.60mm, 4.5W, 0.18 lux, Fixed NIN-70122-F0

IP Camera, 1.60mm, 4.5W, 0.18 lux, Fixed (Discontinued)

  • Mfr # NIN-70122-F0
  • Zoro # G2028321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NIN-70122-F0
Zoro #
G2028321
UPC #
800549746885
Country of Origin
Portugal

Dimensions

Depth
6 15/64 in
Height
1 5/16 in
Focal Length
1.60 mm
Width
6 15/64 in
Overall Height
1 3/8 in
Maximum Focal Length
1.6 mm
Overall Diameter
6 1/4 in

Details

For Use With
Video Surveillance Systems
Item
IP Camera
HD Resolution
1080p
Includes
Motion+Analysis
Camera Type
Color
Camera Design
Dome
Lens
Fixed
Power Required
12V DC
Camera Resolution
12 Megapixel
Connector Type
Wired
Line Resolution
12 MP
Min. Light Level
0.18 lux
Power Consumption
4.5 W
Mount
Surface
Camera Body Color
White
Illumination
No
S/N Ratio
50dB
Indoor / Outdoor
Indoor
Operating Temp. Range
-4 Degrees to 104 Degrees F
Day/Night Capable
Day
Luminance Factor
0.18 Lux
Power Supply
Not Included
Standards
FCC, UL CAP, UL Listed
Pixels
1280 (H) x 720 (V); 1536 (H) x 864 (V); 1600 (H) x 1200 (V); 1920 (H) x 1080 (V); 2640 (H) x 2640 (V); 2688 (H) x 800 (V); 3584 (H) x 504 (V)
Features
Discreet and Aesthetic, Easy Twist-Click Installation
Video Compression Format
MJPEG, H.264
Weight
15.70 oz
Green Certification or Other Recognition
China RoHS, WEEE
Camera Type (Needs to be edited)
Color, Monochrome
Digital Video Camera Image Sensor
CMOS
Mounting
Surface Mount, Pendant Mount
Voltage
12V DC
Color Display
Color
Maximum Viewing Angle
360 Degrees
Maximum Operating Temperature
104 Degrees F
Minimum Light Level
0.18 lux
Image Sensor
1/2.3 CMOS
Input Type
No Inputs Included
Output Type
No Outputs Included
Indoor/Outdoor Usage
Indoor
Resolution
12MP
Lens Type
Fixed
Body Color
White
Minimum Operating Temperature
-4 Degrees F
Includes Power Supply
No
Night Capable
Day Only
Operating Voltage
12V DC

Description

IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 1.6 mm, Resolution 12MP, Maximum Viewing Angle 360 Degrees , Image Sensor 1/2.3 CMOS, Body Color White, Color Display Color, Features Discreet and Aesthetic, Easy Twist-Click Installation, For Use With Video Surveillance Systems, Includes Motion+Analysis, Includes Power Supply No, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, Maximum Operating Temperature 104 Degrees F, Minimum Light Level 0.18 lux

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.