This item is Discontinued.

Bosch IP Camera, 2.0 lux, 3.84W, Surface NUC-51051-F2

IP Camera, 2.0 lux, 3.84W, Surface (Discontinued)

  • Mfr # NUC-51051-F2
  • Zoro # G2027910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUC-51051-F2
Zoro #
G2027910
UPC #
800549731034
Country of Origin
China

Dimensions

Width
4 11/32 in
Focal Length
2.50 mm
Height
2 11/64 in
Depth
4 11/32 in
Diameter
4.3"

Details

For Use With
Video Surveillance
Item
IP Camera
HD Resolution
1080p
Camera Type
Color
Field of View
79°deg, to 105°deg,
Camera Design
Miniature Dome
Lens
Fixed
Power Required
12V DC
Connector Type
Fast Ethernet, Wired
Line Resolution
5 MP
Min. Light Level
2.0 lux
Power Consumption
3.84 W
Day/Night Capable
Day
Mount
Surface
Luminance Factor
2.0 Lux
Operating Temp. Range
-22 Degrees to 122 Degrees F
Camera Body Color
White
Pixels
2592(H) x 1944(V)
Standards
CE, UL Listed
Illumination
No
S/N Ratio
50dB
Power Supply
Not Included
Indoor / Outdoor
Outdoor
IP Rating
IP66
Video Compression Format
MJPEG, H.264
Features
Motion Detection, Tampering Alarm, SD Card Local Storage, Back Light Compensation (BLC), Day/Night, Tamper Detection
Indoor/Outdoor
Indoor
Weight
11.29 oz
Camera Type (Needs to be edited)
Color, Monochrome
Digital Video Camera Image Sensor
CMOS
Mounting
Surface Mount, Wall Mount, Ceiling Mount

Description

IP Camera, Camera Design Miniature Dome, For Use With Video Surveillance, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.