This item is Discontinued.

Bosch IP Camera, 3.6W, 0.12 lux, Fixed, Indoor NUC-52051-F0

IP Camera, 3.6W, 0.12 lux, Fixed, Indoor (Discontinued)

  • Mfr # NUC-52051-F0
  • Zoro # G2027886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUC-52051-F0
Zoro #
G2027886
UPC #
800549771177
Country of Origin
China

Dimensions

Focal Length
1.19 mm
Depth
4 9/64 in
Height
1 31/32 in
Width
4 9/64 in
Overall Height
2 in
Maximum Focal Length
1.2 mm
Overall Diameter
4 1/8 in

Details

For Use With
Video Surveillance Systems
Item
IP Camera
Includes
Mounting Hardware
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Fixed
Power Required
12V DC
Camera Resolution
5 Megapixel
Connector Type
Wired
Line Resolution
5 MP
Min. Light Level
0.12 lux
Power Consumption
3.6 W
Power Supply
Not Included
IP Rating
IP66
Day/Night Capable
Day
Standards
EU, GB, UL Listed
Operating Temp. Range
-4 Degrees to 122 Degrees F
Pixels
1024 (H) x 1024 (V); 1536 (H) x 1536 (V); 1792 (H) x 1792 (V); 240 (H) x 240 (V); 480 (H) x 480 (V); 800 (H) x 800 (V)
Camera Body Color
White
S/N Ratio
50dB
Luminance Factor
0.12 Lux
Illumination
No
Indoor / Outdoor
Indoor
Mount
Surface
Video Compression Format
MJPEG, H.264
Features
Compact Design, Discreet and Aesthetic, Intelligent Dynamic Noise Reduction
Camera Type (Needs to be edited)
Color, Monochrome
Mounting
Surface Mount, Pole Mount, Ceiling Mount, Wall Mount, Pendant Mount, Corner Mount
Weight
9.52 oz
Green Certification or Other Recognition
China RoHS
Digital Video Camera Image Sensor
CMOS
Voltage
12V DC
Resolution
5MP
Lens Type
Fixed
Minimum Light Level
0.12 lux
Minimum Viewing Angle
0 Degrees
Body Color
White
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
-4 Degrees F
Night Capable
Day Only
Includes Power Supply
No
Color Display
Color
Input Type
No Inputs Included
Maximum Viewing Angle
360 Degrees
Output Type
No Outputs Included
Indoor/Outdoor Usage
Indoor
Image Sensor
1/3 CMOS
Operating Voltage
12V DC

Description

IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 1.2 mm, Resolution 5MP, Maximum Viewing Angle 360 Degrees , Minimum Viewing Angle 0 Degrees , Image Sensor 1/3 CMOS, Body Color White, Color Display Color, Features Compact Design, Discreet and Aesthetic, Intelligent Dynamic Noise Reduction, For Use With Video Surveillance Systems, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.