This item is Discontinued.

Bosch IP Camera, 3.6W, 0.12 lux, Fixed, Outdoor NUC-52051-F0E

IP Camera, 3.6W, 0.12 lux, Fixed, Outdoor (Discontinued)

  • Mfr # NUC-52051-F0E
  • Zoro # G2027877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUC-52051-F0E
Zoro #
G2027877
UPC #
800549771207
Country of Origin
China

Dimensions

Height
1 31/32 in
Focal Length
1.19 mm
Depth
4 9/64 in
Width
4 9/64 in
Overall Height
2 in
Maximum Focal Length
1.2 mm
Overall Diameter
4 1/8 in

Details

Item
IP Camera
For Use With
Video Surveillance Systems
Includes
Mounting Hardware
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Fixed
Power Required
12V DC
Camera Resolution
5 Megapixel
Connector Type
Wired
Line Resolution
5 MP
Min. Light Level
0.12 lux
Power Consumption
3.6 W
Standards
EU, GB, UL Listed
Operating Temp. Range
-4 Degrees to 122 Degrees F
Indoor / Outdoor
Outdoor
Luminance Factor
0.12 Lux
IP Rating
IP66
Camera Body Color
White
S/N Ratio
50dB
Pixels
1024 (H) x 1024 (V); 1536 (H) x 1536 (V); 1792 (H) x 1792 (V); 240 (H) x 240 (V); 480 (H) x 480 (V); 800 (H) x 800 (V)
Mount
Surface
Power Supply
Not Included
Illumination
No
Day/Night Capable
Day
Features
Discreet and Aesthetic
Video Compression Format
MJPEG, H.264
Digital Video Camera Image Sensor
CMOS
Mounting
Pendant Mount, Ceiling Mount, Pole Mount, Wall Mount, Corner Mount, Surface Mount
Camera Type (Needs to be edited)
Color, Monochrome
Weight
11.99 oz
Green Certification or Other Recognition
China RoHS
Voltage
12V DC
Input Type
No Inputs Included
Minimum Light Level
0.12 lux
Lens Type
Fixed
Indoor/Outdoor Usage
Outdoor
Body Color
White
Includes Power Supply
No
Resolution
5MP
Image Sensor
1/3 CMOS
Night Capable
Day Only
Maximum Operating Temperature
122 Degrees F
Color Display
Color
Minimum Operating Temperature
22 Degrees F
Output Type
No Outputs Included
Maximum Viewing Angle
360 Degrees
Operating Voltage
12V DC

Description

IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 1.2 mm, Resolution 5MP, Maximum Viewing Angle 360 Degrees , Image Sensor 1/3 CMOS, Body Color White, Color Display Color, Features Discreet and Aesthetic, For Use With Video Surveillance Systems, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP66, Maximum Operating Temperature 122 Degrees F, Minimum Light Level 0.12 lux

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.