This item is Discontinued.

Bosch IP Camera, 40W, 0.0041 lux, White MIC-7130-PW4

IP Camera, 40W, 0.0041 lux, White (Discontinued)

  • Mfr # MIC-7130-PW4
  • Zoro # G2029049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIC-7130-PW4
Zoro #
G2029049
UPC #
800549730716
Country of Origin
Portugal

Dimensions

Depth
7 1/32 in
Focal Length
4.30 to 129.00mm
Width
8 37/64 in
Height
14 21/32 in

Details

For Use With
Video Surveillance
Item
IP Camera
HD Resolution
720p
Camera Type
Color
Camera Design
Turret
Lens
Varifocal
Power Required
24V AC
Line Resolution
1 MP
Min. Light Level
0.0041 lux
Power Consumption
40W
Pixels
1280 x 1024
Indoor / Outdoor
Outdoor
Luminance Factor
0.0041 lux
S/N Ratio
50dB
Power Supply
Not Included
Mount
Surface
Day/Night Capable
Day/Night
Standards
UL Listed, CE
Operating Temp. Range
-40 Degrees to 140 Degrees F
Illumination
No
Camera Body Color
White
IP Rating
IP68

Description

IP Camera, Camera Design Turret, For Use With Video Surveillance, IP Rating IP68

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.