This item is Discontinued.

Bosch IP Camera, 6.6W, 0.006 lux, Color NBN-498-22IP

IP Camera, 6.6W, 0.006 lux, Color (Discontinued)

  • Mfr # NBN-498-22IP
  • Zoro # G2028890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NBN-498-22IP
Zoro #
G2028890
UPC #
800549623728
Country of Origin
Portugal

Dimensions

Width
2-39/64"
Depth
4-13/16"
Height
2-9/32"

Details

Item
IP Camera
For Use With
Video Surveillance
HD Resolution
720p
Camera Type
Color
Camera Design
Box
Lens
Sold Separate
Power Required
12VDC
Line Resolution
480
Min. Light Level
0.006 lux
Power Consumption
6.6W
Camera Body Color
White
Operating Temp. Range
-4 Degrees to 122 Degrees F
Pixels
704 x 480
Standards
UL Listed, CE
Illumination
No
Luminance Factor
0.006 lux
Indoor / Outdoor
Indoor
S/N Ratio
50dB
Day/Night Capable
Day/Night
Power Supply
Not Included
Mount
Surface

Description

IP Camera, Camera Design Box, For Use With Video Surveillance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.