This item is Discontinued.

Bosch IP Camera, 9.6W, 9.00 to 40.00mm, Color NDN-832V09-P

IP Camera, 9.6W, 9.00 to 40.00mm, Color (Discontinued)

  • Mfr # NDN-832V09-P
  • Zoro # G2028470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NDN-832V09-P
Zoro #
G2028470
UPC #
800549588867
Country of Origin
Portugal

Dimensions

Depth
8 13/64 in
Height
5 61/64 in
Width
8 13/64 in
Focal Length
9.00 to 40.00mm

Details

For Use With
Video Surveillance
Item
IP Camera
Includes
Motion+ Analysis
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Varifocal
Power Required
12V DC
Line Resolution
2 MP
Min. Light Level
0.05 lux
Power Consumption
9.6W
Indoor / Outdoor
Outdoor
Standards
UL Listed, CE
Day/Night Capable
Day/Night
Operating Temp. Range
-58 Degrees to 122 Degrees F
Pixels
1920 x 1080
Luminance Factor
0.05 lux
Power Supply
Not Included
S/N Ratio
50dB
Illumination
No
Camera Body Color
White
Mount
Surface
IP Rating
IP67

Description

IP Camera, Camera Design Dome, For Use With Video Surveillance, Includes Motion+ Analysis, IP Rating IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.