This item is Discontinued.

Bosch IP Camera, Surface, 4.8W, 1280 x 720, 1.3 MP NBN-71013-B

IP Camera, Surface, 4.8W, 1280 x 720, 1.3 MP (Discontinued)

  • Mfr # NBN-71013-B
  • Zoro # G2028848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NBN-71013-B
Zoro #
G2028848
UPC #
800549743655
Country of Origin
Portugal

Dimensions

Height
2 39/64 in
Depth
5 17/32 in
Width
3 5/64 in

Details

For Use With
Video Surveillance
Item
IP Camera
HD Resolution
720p
Camera Type
Color
Camera Design
Box
Lens
Sold Separate
Power Required
12V DC
Line Resolution
1.3 MP
Min. Light Level
0.0057 lux
Power Consumption
4.8W
Day/Night Capable
Day/Night
Camera Body Color
Black
Operating Temp. Range
-4 Degrees to 122 Degrees F
Standards
UL Listed, CE
Luminance Factor
0.0057 lux
S/N Ratio
50dB
Power Supply
Not Included
Pixels
1280 x 720
Indoor / Outdoor
Indoor
Mount
Surface
Illumination
No

Description

IP Camera, Camera Design Box, For Use With Video Surveillance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.