This item is Discontinued.

Bosch IP Camera, Surface, 4.8W, 1.3 MP, 0.0057 lux NBN-71013-BA

IP Camera, Surface, 4.8W, 1.3 MP, 0.0057 lux (Discontinued)

  • Mfr # NBN-71013-BA
  • Zoro # G2028839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NBN-71013-BA
Zoro #
G2028839
UPC #
800549743648
Country of Origin
Portugal

Dimensions

Height
2 39/64 in
Width
3 5/64 in
Depth
5 17/32 in

Details

Item
IP Camera
For Use With
Video Surveillance
HD Resolution
720p
Includes
Intelligent Video Analysis
Camera Type
Color
Camera Design
Box
Lens
Sold Separate
Power Required
12V DC
Line Resolution
1.3 MP
Min. Light Level
0.0057 lux
Power Consumption
4.8W
Standards
UL Listed, CE
Luminance Factor
0.0057 lux
Mount
Surface
Illumination
No
Indoor / Outdoor
Indoor
Camera Body Color
Black
Operating Temp. Range
-4 Degrees to 122 Degrees F
S/N Ratio
50dB
Power Supply
Not Included
Pixels
1280 x 720
Day/Night Capable
Day/Night

Description

IP Camera, Camera Design Box, For Use With Video Surveillance, Includes Intelligent Video Analysis

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.