This item is Discontinued.

Bosch IP Camera, Surface, 4.8W, Color, 0.0057 lux NBN-71027-BA

IP Camera, Surface, 4.8W, Color, 0.0057 lux (Discontinued)

  • Mfr # NBN-71027-BA
  • Zoro # G2028805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NBN-71027-BA
Zoro #
G2028805
UPC #
800549743631
Country of Origin
Portugal

Dimensions

Depth
5 17/32 in
Height
2 39/64 in
Width
3 5/64 in

Details

For Use With
Video Surveillance
Item
IP Camera
HD Resolution
1080p
Includes
Intelligent Video Analysis, Wide Dynamic Range
Camera Type
Color
Camera Design
Box
Lens
Sold Separate
Power Required
12V DC
Line Resolution
2 MP
Min. Light Level
0.0057 lux
Power Consumption
4.8W
Mount
Surface
Standards
UL Listed, CE
Camera Body Color
Black
S/N Ratio
50dB
Illumination
No
Indoor / Outdoor
Indoor
Luminance Factor
0.0057 lux
Operating Temp. Range
-4 Degrees to 122 Degrees F
Pixels
1920 x 1080
Day/Night Capable
Day/Night
Power Supply
Not Included

Description

IP Camera, Camera Design Box, For Use With Video Surveillance, Includes Intelligent Video Analysis, Wide Dynamic Range

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.