This item is Discontinued.

Bosch IR Illuminator, 30 Degrees, 50 ft. Range EX12LED-3BD-9M

IR Illuminator, 30 Degrees, 50 ft. Range (Discontinued)

  • Mfr # EX12LED-3BD-9M
  • Zoro # G2029417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EX12LED-3BD-9M
Zoro #
G2029417
UPC #
800549291644
Country of Origin
Canada

Dimensions

Width
2 29/32 in
Depth
2 13/16 in
Height
2 13/16 in

Details

Item
IR Illuminator
Color
Black
Indoor Detection Range
50 ft
For Use With
CCTV Camera
Operating Temp.
-58 Degrees to 140 Degrees F
Outdoor Detection Range
50 ft
Input Power
12V AC/24V AC
Horizontal Alignment Angle
30 Degrees

Description

IR Illuminator, Horizontal Alignment Angle 30 Degrees , Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.