Zoro Homepage

IRIDIUM SPARK PLUG(PR-EA/BX-4)

  • Mfr # 9748

  • Zoro # G802028919


product price: $9.15
/ea

Key Features

Seat Type
Flat
Hex Size
16.00 mm
Ground Electrode Tip Design
Standard
Center Electrode Material
Iridium (Tip); Copper (Core)
Thread Reach
26.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9748
Zoro #
G802028919
UPC #
4050000000000
Country of Origin
Unknown

Dimensions

Hex Size
16.00 mm
Gap Size
0.80 mm
Thread Dia.
14.00 mm

Details

Seat Type
Flat
Ground Electrode Tip Design
Standard
Center Electrode Material
Iridium (Tip); Copper (Core)
Thread Reach
26.50 mm
Configuration
Standard
Resistance
6000 ohm
Heat Range
7
Number of Ground Electrode
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.