Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JA1010
Zoro #
G0606895
UPC #
000346434453
Country of Origin
China
Dimensions
Length
5 1/2 in
Tool Length
5-1/2"
Overall Length
5 1/2 in
Width
8 1/4 in
Height
16 1/2 in
Overall Height
16 1/2 in
Overall Width
8 1/4 in
Details
Item
Jig Saw Parallel and Circle Guide
For Use With
1581, 1582, 1584, 1587, 1590EVS, 1591EVS, JS120, JS470E, JS470EB, JS572E, JS572EB, JSH180, Mfr. No. JS365
Number of Conductors
0
Tool Weight
6.4 lb.
Standards
UL Listed
Adjustable Shoe
No
Corded/Banded
Cordless
Item - Corded Jig Saws
Jig Saw Guide
Features
Allows Cutting of Circles 5 in to 16-1/2 in (127 mm to 420 mm) in Diameter, Allows Parallel Cutting from 5/8 in to 6 in (16 mm to 170 mm) in from Workpiece Edge
Compatible Manufacturer Model Number
1581, 1582, 1584, 1587, 1590EVS, 1591EVS, GST18V-47, JS120, JS365, JS470E, JS470EB, JS572E, JS572EB, JSH180
Product Type
Jig Saw Parallel and Circle Guide
Compatible Product Type
1581, 1582, 1584, 1587, 1590EVS, 1591EVS, JS120, JS470E, JS470EB, JS572E, JS572EB, JSH180, JS365
Compatible Brand
Bosch
Description
Jig Saw Parallel and Circle Guide, Features Allows Cutting of Circles 5 in to 16-1/2 in (127 mm to 420 mm) in Diameter, Allows Parallel Cutting from 5/8 in to 6 in (16 mm to 170 mm) in from Workpiece Edge, Height 16 1/2 in, Length 5 1/2 in, Width 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.