Shop BOSCH
See all product information
Create Account
JigSawBladeSet, 18pcs, T Shank
Mfr # T18C
Zoro # G210022547
product price:Â
$
31.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
High Speed Steel, Metal
Shank Type
T Shank
Teeth per Inch
10, 10/24, 11/14, 12, 17/24, 5/10, 6
Number of Pieces
18
Includes
(1) T 101 BR Clean for Wood, (1) T 123 X Progressor for Metal, (1) T 345 XF Progressor for Wood and Metal, (2) T 101 B Clean for Wood, (2) T 118 B Basic for Metal, (2) T 119 BO Basic for Wood, (2) T 308 B Extra-Clean for Wood, (3) T 118 A Basic for Metal, (3) T 144 DP Precision for Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T18C
- Zoro #
- G210022547
- UPC #
- 000346488111
- Country of Origin
- United States
- Item
- Jigsaw Blade
- Material
- High Speed Steel, Metal
- Shank Type
- T Shank
- Teeth per Inch
- 10, 10/24, 11/14, 12, 17/24, 5/10, 6
- Number of Pieces
- 18
- Includes
- (1) T 101 BR Clean for Wood, (1) T 123 X Progressor for Metal, (1) T 345 XF Progressor for Wood and Metal, (2) T 101 B Clean for Wood, (2) T 118 B Basic for Metal, (2) T 119 BO Basic for Wood, (2) T 308 B Extra-Clean for Wood, (3) T 118 A Basic for Metal, (3) T 144 DP Precision for Wood
- For Use With Saw Type
- Jig Saws
- Metal Cutting Type
- Thin Metal
- Materials Cut
- Metal, Wood
- Tip Material
- Steel
- Primary Material Application
- Metal; Wood
- Blade Shank Type
- T Shank
- Blade Material
- High Speed Steel, Metal
- Cutting Edge Style
- Flexible for Curved Cuts, Rigid for Straight Cuts
- For Workpiece Material
- Metal, Wood
- Compatible Product Type
- Jig Saw
Description
JigSawBladeSet,18pcs,T Shank