3-5/8 in. Bi-Metal T-Shank Extra Thin Metal Jig Saw Blade 32 TPI 3 pk
- Mfr # 1991577
- Zoro # G8623479
product price:
$
9.19
/ea
Key Features
Length
2.3 in
Number of Pieces
300
Height
6.9 in
Width
0.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1991577
- Zoro #
- G8623479
- UPC #
- 885363176209
- Country of Origin
- United States
- Item
- Jig Saw Blade
- Number of Pieces
- 300
Dimensions
- Length
- 2.3 in
- Height
- 6.9 in
- Width
- 0.2 in
Description
Lenox Metal Cutting Jig Saw Blade provides users with improved blade durability and long life in thick metal
- • Patented T2 Technology provides fast, efficient cutting in a range of metal cutting applications
- • High speed blasting strengthens the blade to reduce breaks and increase durability
- • Bi-Metal technology flexes to resist breaking and helps to extend blade life
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.