Jobsite light

  • Mfr # GLI18V-5000N

  • Zoro # G123648919


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

Maximum Head Rotation Angle
135 Degrees
Includes Battery
Tool Only
Light Output Mode
Flood
Battery Platform
Bosch 18V
Overall Length
10 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GLI18V-5000N
Zoro #
G123648919
UPC #
0000346829433
Country of Origin
China

Dimensions

Overall Length
10 7/16 in
Overall Depth
8 7/16 in
Maximum Height
12 3/16 in

Details

Maximum Head Rotation Angle
135 Degrees
Includes Battery
Tool Only
Light Output Mode
Flood
Battery Platform
Bosch 18V
Tool Weight
3.97 lb
Water Penetration Rating
IP54
Brightness Level
5,000 lm
Number of Chargers Included
0
Switch Type
Push Button
Features
(3) Brightness Levels, Compact Design, Dust-Tight, Splash-Proof
Battery Chemistry
Li-Ion
Focus
Flood
Lamp Type
LED
Minimum Brightness Level
1,000 lm
Compatible Battery Capacity
8.0 Ah
Lamp Life Battery Capacity Rating
25 Ah
Mount Type
Hook, Tripod
Voltage
18V DC
Number of Batteries Included
0
Battery Series
CORE18V(R)
Head Type
Rotating
Charging Capability
Cordless Tool Battery
Battery Capacity
8.0 Ah
Number of Light Output Modes
3
Maximum Brightness Level
5,000 lm
Power Source
Cordless
Item
Jobsite Light
Product Type
Site Light
Light Distribution
180 Degrees
Tool Series
Bosch Professional

Description

Jobsite Light, Battery Platform Bosch 18V, Light Output Mode Flood, Brightness Level 5,000 lm, Maximum Brightness Level 5,000 lm, Minimum Brightness Level 1,000 lm, Mount Type Hook, Tripod, Maximum Height 12 3/16 in, Light Distribution 180 Degrees , Head Type Rotating, Maximum Head Rotation Angle 135 Degrees , Battery Capacity 8.0 Ah, Voltage 18V DC, Charging Capability Cordless Tool Battery, Compatible Battery Capacity 8.0 Ah

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.