Jobsite Speaker

  • Mfr # GPB18V-1CN

  • Zoro # G223648871


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
2 Ah, 12 Ah
Compatible Battery Voltage
18V DC
Number of USB Ports
1
Battery Series
CORE18V(R)
Number of Chargers Included
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GPB18V-1CN
Zoro #
G223648871
UPC #
0000346826814
Country of Origin
China

Dimensions

Tool Length
122 mm
Tool Depth
97 mm
Tool Height
162 mm

Details

Battery Capacity
2 Ah, 12 Ah
Compatible Battery Voltage
18V DC
Number of USB Ports
1
Battery Series
CORE18V(R)
Number of Chargers Included
0
USB Charging Power
3 A
Power Source
Cordless
Port Types
USB Port
Standards
ASTA Approved to BS 1362, BS 1363/A
Bluetooth Capability
Yes
Includes Battery
Tool Only
Tool Weight
0.7 kg
Charging Capability
Yes
Features
Carrying Strap, Compact Design, Multi-Speaker Sound
Charging Type
USB-C
Battery Platform
Bosch 18V
Item
Jobsite Speaker
Voltage
18V DC
Play Modes
Bluetooth(R)
Number of Batteries Included
0
Battery Chemistry
Li-Ion
Product Type
Speaker

Description

Jobsite Speaker, Battery Platform Bosch 18V, Product Type Speaker, Power Source Cordless, Play Modes Bluetooth(R), Tool Length 122 mm, Tool Depth 97 mm, Tool Height 162 mm, Standards ASTA Approved to BS 1362, BS 1363/A, Battery Capacity 2 Ah, 12 Ah, Voltage 18V DC, Charging Type USB-C, Bluetooth Capability Yes, Charging Capability Yes, Compatible Battery Voltage 18V DC, Features Carrying Strap, Compact Design, Multi-Speaker Sound, Number of Batteries Included 0, Number of USB Ports 1

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.