Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DLR130K
Zoro #
G1580887
UPC #
000346383362
Country of Origin
Malaysia
Details
Item
Laser Distance Meter
Indoor/Outdoor
Indoor, Outdoor
Maximum Measuring Distance
130 ft
Accuracy
+/-1/16"
Distance Meter Functions
Area, Continuous Measurement, Distance, Volume
Battery Type
(4) AAA
Includes
Batteries, Belt Pouch
Range
2" to 130 ft.
Function
Measures By Transmitting/Receiving Laser Reflection
Features
Pocket-Sized, 2 Measuring Reference Points - Back and Front of Tool, Soft Grip
Display
Four Measurement Systems - Inches, Feet and Inches, Decimal Feet and Metric
Description
Laser Distance Meter, Accuracy +/-1/16 in, Includes Batteries, Belt Pouch, Features Pocket-Sized, 2 Measuring Reference Points - Back and Front of Tool, Soft Grip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.