This item is Discontinued.

Bosch Laser Distance Measurer, 2 In to 165 ft GLM 50

Laser Distance Measurer, 2 In to 165 ft (Discontinued)

  • Mfr # GLM 50
  • Zoro # G4815386
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GLM 50
Zoro #
G4815386
UPC #
000346423471
Country of Origin
Malaysia

Details

Item
Laser Distance Meter
Indoor/Outdoor
Indoor
Accuracy
+/-1/16"
Battery Type
(2) AA
Features
Backlit Display, (5) Measurement Modes: Length, Area, Volume, Indirect and Continuous Measurement, 3-Measuring Reference Points: Front, Back, or Center, IP54,
Range
2" to 165 ft.
Includes
Hand Strap, (2) AA Batteries, and Belt Pouch
Function
Interior and Exterior
Display
Back Lit

Description

Laser Distance Meter, Accuracy +/-1/16 in, Includes Hand Strap, (2) AA Batteries, and Belt Pouch, Features Backlit Display, (5) Measurement Modes: Length, Area, Volume, Indirect and Continuous Measurement, 3-Measuring Reference Points: Front, Back, or Center, IP54,

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.