Shop BOSCH

LaserLevel, Grn, 115', Alkaline/Li-Ion

  • Mfr # GLL330-80CGL
  • Zoro # G916286786

product price: 
$
735.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Laser Projection
Horizontal, Vertical
Leveling Type
Pendulum Self-Leveling
Laser Class
Class 2
Laser Beam Color
Green
IP Rating
IP65
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GLL330-80CGL
Zoro #
G916286786
UPC #
0000346819328
Country of Origin
China
Item
Laser Level
Laser Projection
Horizontal, Vertical
Leveling Type
Pendulum Self-Leveling
Laser Class
Class 2
Laser Beam Color
Green
IP Rating
IP65
Laser Output
Less Than10 mW
Automatic Shutoff
Yes
Bluetooth
Bluetooth Compatible
Level Indicators
Visual
Number of Lines
3
Includes
Battery
Preset Angles
360 Degrees
Number of Scanning Modes
3
Self-Leveling Range
+/-4 Degrees
Plumb Direction
Plumb Down, Plumb Up
Indoor Range - Maximum
400 ft
Battery Type
Alkaline, Li-Ion
Total Number of Vials
3
Includes Batteries
Batteries Included
Working Range with Detector - Maximum
115 ft
Weight
10.8 lb
Slope
+/-4 Degrees
Working Range without Detector - Maximum
115 ft
Mount Type
Tripod
Operating Temperature - Maximum
104 Degrees F
Operating Temperature - Minimum
14 Degrees F
Material
Plastic
Accuracy
+/-1/8 in @ 33 ft
Use Location
Indoor
Features
Built-In Visimax(TM) Technology, Jobsite Tough Construction, Power Flexibility
Number of Planes
3
Number of Dots
0
Number of Plumb Vials
2
Number of Beams
3
Standards
IEC 60825-1:2014
Number of Level Vials
1
Power Source
Battery
Power Source - old
Battery
Shell Material
Plastic
Traction Material
Plastic

Dimensions

Tripod Thread Size
1/4"-20, 5/8"-11
Overall Depth
19 7/8 in
Overall Height
5 1/8 in
Overall Width
16 1/4 in
Fits Chest Size
Built-In Visimax(TM) Technology, Jobsite Tough Construction, Power Flexibility

Description

Laser Level, Accuracy +/-1/8 in @ 33 ft, Battery Type Alkaline, Li-Ion, Bluetooth Bluetooth Compatible, Features Built-In Visimax(TM) Technology, Jobsite Tough Construction, Power Flexibility, Includes Battery, Number of Beams 3, Number of Planes 3, Number of Dots 0, Number of Lines 3, Working Range with Detector - Maximum 115 ft, Working Range without Detector - Maximum 115 ft, Mount Type Tripod, Includes Batteries Batteries Included, Leveling Type Pendulum Self-Leveling

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.