This item is Discontinued.

Bosch License Plate Camera, 22W, 12.5 to 21 ft. NER-L2R1-2

License Plate Camera, 22W, 12.5 to 21 ft. (Discontinued)

  • Mfr # NER-L2R1-2
  • Zoro # G2028400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER-L2R1-2
Zoro #
G2028400
UPC #
800549636353
Country of Origin
Portugal

Dimensions

Depth
5 1/2 in
Height
13 5/16 in
Focal Length
5.00 to 50.00mm
Width
6 7/64 in

Details

Item
License Plate Camera
Camera Type
Color
Lens
Auto Iris Varifocal
Exposure Conditions
Outdoor
Mount
Wall
Line Resolution
480
Includes
Surface Mount
Camera Body Color
White
Power Consumption
22W
Luminance Factor
0.0 lux
Pixels
704 x 480
Voltage
12V DC
Min. Light Level
0.0 lux
Day/Night Capable
Day/Night
S/N Ratio
50dB
For Use With
Video Surveillance
Detection Range
12.5 to 21 ft
Power Required
24V AC
Illumination
Yes

Description

License Plate Camera,22W,12.5 to 21 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.