This item is Discontinued.

Bosch License Plate Camera, 22W, 18 to 30 ft. NER-L2R2-2

License Plate Camera, 22W, 18 to 30 ft. (Discontinued)

  • Mfr # NER-L2R2-2
  • Zoro # G2028391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER-L2R2-2
Zoro #
G2028391
UPC #
800549636360
Country of Origin
Portugal

Dimensions

Focal Length
5.00 to 50.00mm
Depth
5 1/2 in
Height
13 5/16 in
Width
6 7/64 in

Details

Item
License Plate Camera
Camera Type
Color
Mount
Wall
Illumination
Yes
Lens
Auto Iris Varifocal
S/N Ratio
50dB
For Use With
Video Surveillance
Min. Light Level
0.0 lux
Power Required
24VAC
Pixels
704 x 480
Detection Range
18 to 30 ft
Voltage
12V DC
Line Resolution
480
Luminance Factor
0.0 lux
Camera Body Color
White
Exposure Conditions
Outdoor
Power Consumption
22W
Day/Night Capable
Day/Night

Description

License Plate Camera,22W,18 to 30 ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.