This item is Discontinued.

Bosch License Plate Camera, 22W, 26 to 45 ft. NER-L2R3-2

License Plate Camera, 22W, 26 to 45 ft. (Discontinued)

  • Mfr # NER-L2R3-2
  • Zoro # G2028385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER-L2R3-2
Zoro #
G2028385
UPC #
800549636377
Country of Origin
Portugal

Dimensions

Depth
5 1/2 in
Focal Length
5.00 to 50.00mm
Height
13 5/16 in
Width
6 7/64 in

Details

Item
License Plate Camera
Camera Type
Color
Line Resolution
480
Min. Light Level
0.0 lux
Lens
Auto Iris Varifocal
Power Consumption
22W
Luminance Factor
0.0 lux
Illumination
Yes
Exposure Conditions
Outdoor
For Use With
Video Surveillance
Detection Range
26 to 45 ft
Power Required
24VAC
Pixels
704 x 480
Voltage
12V DC
Camera Body Color
White
Mount
Wall
Day/Night Capable
Day/Night
S/N Ratio
50dB

Description

License Plate Camera,22W,26 to 45 ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.