This item is Discontinued.

Bosch License Plate Camera, 22W, 54 to 92 ft. NER-L2R5-2

License Plate Camera, 22W, 54 to 92 ft. (Discontinued)

  • Mfr # NER-L2R5-2
  • Zoro # G2028367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER-L2R5-2
Zoro #
G2028367
UPC #
800549636391
Country of Origin
Portugal

Dimensions

Focal Length
5.00 to 50.00mm
Height
13 5/16 in
Depth
5 1/2 in
Width
6 7/64 in

Details

Item
License Plate Camera
Camera Type
Color
Pixels
704 x 480
For Use With
Video Surveillance
Exposure Conditions
Outdoor
Power Consumption
22W
Camera Body Color
White
Detection Range
54 to 92 ft
Luminance Factor
0.0 lux
Lens
Auto Iris Varifocal
Mount
Wall
Day/Night Capable
Day/Night
Illumination
Yes
Line Resolution
480
Voltage
12V DC
Min. Light Level
0.0 lux
S/N Ratio
50dB
Power Required
24VAC

Description

License Plate Camera,22W,54 to 92 ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.