Shop BOSCH

LineLaser, Grn, 125', 12V Max Li-Ion/AA

  • Mfr # GCL165-82CGL
  • Zoro # G521889921

product price: 
$
449.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Indoor Range - Maximum
125 ft
Standards
21 CFR 1040.10 and 1040.11, cCSAus, FCC, IEC 60825-1 Ed. 3, IEC 60825-1:2014
Use Location
Indoor
Features
Built-in VisiMax(TM) Technology - Monitors Power Consumption to Maximize Line Visibility and Extend Battery Life, Fine Adjustment Knob with Pivot Rotation - Mount Rotates while Staying Centered on the Plumb Point to Deliver Accurate Point-to-Point Alignment, Full Rubber Overmold Housing - Helps Protect Every Major Impact Point, with a Design Similar to a Roll Cage, Outstanding Runtime - Delivers 8 Hours of Operation (When Using Li-Ion Battery) for All-Day Power, Rubber Grip Base - Provides Stable Operation and Grip in Challenging Work Environments, U-Shaped Laser Outlet Window - for Wider Horizontal Laser Line Reach
Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GCL165-82CGL
Zoro #
G521889921
UPC #
346820485
Country of Origin
China
Indoor Range - Maximum
125 ft
Standards
21 CFR 1040.10 and 1040.11, cCSAus, FCC, IEC 60825-1 Ed. 3, IEC 60825-1:2014
Use Location
Indoor
Features
Built-in VisiMax(TM) Technology - Monitors Power Consumption to Maximize Line Visibility and Extend Battery Life, Fine Adjustment Knob with Pivot Rotation - Mount Rotates while Staying Centered on the Plumb Point to Deliver Accurate Point-to-Point Alignment, Full Rubber Overmold Housing - Helps Protect Every Major Impact Point, with a Design Similar to a Roll Cage, Outstanding Runtime - Delivers 8 Hours of Operation (When Using Li-Ion Battery) for All-Day Power, Rubber Grip Base - Provides Stable Operation and Grip in Challenging Work Environments, U-Shaped Laser Outlet Window - for Wider Horizontal Laser Line Reach
Material
Plastic
IP Rating
IP65
Working Range with Detector - Maximum
330 ft
Laser Projection
Horizontal, Vertical
Laser Output
Less Than10 mW
Operating Temperature - Minimum
14 Degrees F
Power Source
Battery
Accuracy
+/-1/8 in @ 30 ft
Includes
12V MAX Lithium-Ion 2.0 Ah Battery, 12V MAX Lithium-Ion Battery Charger, Alkaline Battery Adapter, Ceiling Clip, Fine Adjustment Mount, Hard Carrying Case, Target
Laser Class
Class 2
Mount Type
Magnetic, Tripod
Battery Type
12V Max Li-Ion, AA
Number of Beams
1
Automatic Shutoff
Yes
Level Indicators
Visual
Leveling Type
Pendulum Self-Leveling
Weight
7.56 lb
Includes Batteries
Batteries Included
Self-Leveling Range
+/-4 Degrees
Working Range without Detector - Maximum
125 ft
Plumb Direction
Plumb Down, Plumb Up
Number of Lines
2
Operating Temperature - Maximum
113 Degrees F
Laser Beam Color
Green
Outdoor Range - Maximum
330 ft
Item
Self-Leveling Cross-Line Laser
Number of Planes
2
Bluetooth
Bluetooth Compatible
Power Source - old
Battery
Shell Material
Plastic
Traction Material
Plastic

Dimensions

Overall Depth
6 3/8 in
Overall Width
3 5/16 in
Overall Height
5 13/16 in
Tripod Thread Size
1/4 in
Fits Chest Size
Built-in VisiMax(TM) Technology - Monitors Power Consumption to Maximize Line Visibility and Extend Battery Life, Fine Adjustment Knob with Pivot Rotation - Mount Rotates while Staying Centered on the Plumb Point to Deliver Accurate Point-to-Point Alignment, Full Rubber Overmold Housing - Helps Protect Every Major Impact Point, with a Design Similar to a Roll Cage, Outstanding Runtime - Delivers 8 Hours of Operation (When Using Li-Ion Battery) for All-Day Power, Rubber Grip Base - Provides Stable Operation and Grip in Challenging Work Environments, U-Shaped Laser Outlet Window - for Wider Horizontal Laser Line Reach

Description

Self-Leveling Cross-Line Laser, Accuracy +/-1/8 in @ 30 ft, Battery Type 12V Max Li-Ion, AA, Bluetooth Bluetooth Compatible

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.