Shop BOSCH
Create Account
Self-Leveling Rotary Laser Kit, 1000 ft, +/- 1/8 in Accuracy
- Mfr # GRL900-20HVK
- Zoro # G625008884
product price:Â
$
1,154.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRL900-20HVK
- Zoro #
- G625008884
- UPC #
- 346634822
- Country of Origin
- Mexico
Description
The Bosch GRL900-20HVK self-leveling rotary laser kit delivers a comprehensive solution for precise outdoor and indoor leveling. It features a horizontal/vertical self-leveling laser, suitable for leveling, aligning and squaring applications. The rotary laser provides users with variable speed selection and manual scan angles for maximum visibility at different lighting conditions. It delivers accuracy of up to +/-1/8 in at 100 ft and a range of up to 1000 ft with LR10 laser receiver. The electronic self-leveling system has a disturbance monitor, which indicates to the user if tool position changes, ensuring consistent leveling accuracy on the jobsite. The laser has a metal cage and an IP54 rating. Easy to use, the kit includes a remote control that allows for one-person operation to handle leveling and grading tasks on the jobsite. This all-in-one solution includes an LR10 laser receiver, remote control, aluminum tripod, sturdy-grade rod, wall mount, laser glasses, target card and hard carrying case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.