Shop BOSCH
See all product information
Create Account
Magnesium Anode Rod 50
Mfr # 7738007478
Zoro # G623744265
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Application
Anode Replacement for Bosch GreenTronic 7000 T 80 Gal
Overall Width
4 in
Outside Diameter
0.625 in
Compatible Manufacturer Part Number
TR7000T50US, TR7000T65US
Material
Magnesium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7738007478
Zoro #
G623744265
UPC #
052575222912
Country of Origin
China
Dimensions
Overall Width
4 in
Outside Diameter
0.625 in
Connection Size
1 in
Overall Height
50 in
Overall Length
4 in
Details
Item
Magnesium Anode Rod 50
Application
Anode Replacement for Bosch GreenTronic 7000 T 80 Gal
Compatible Manufacturer Part Number
TR7000T50US, TR7000T65US
Material
Magnesium
Compatible Brand
Bosch
Compatible Series
GrenTronic 7000 T
Compatible Product Type
Hybrid Water Heaters
Description
Magnesium Anode Rod 50, Compatible Manufacturer Part Number TR7000T50US, TR7000T65US, Connection Size 1 in, Outside Diameter 0.625 in, Material Magnesium, Overall Height 50 in, Overall Length 4 in, Application Anode Replacement for Bosch GreenTronic 7000 T 80 Gal, Compatible Grainger Part Number 416WY1, Features Not Applicable, Includes Not Applicable, Overall Width 4 in, Product Type Anode Rod, Standards Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.